
CIRCA METALS .361 inch-.400 inch Diameter 1/0 Hydel Service Grips, Yellow
Description
Grips service galvanized steel 361-400, color red, ASCR 2 std.
Specifications
Brand Name | Hydel | Item Name | Service Grip |
Conductor Size | 1/0 AWG | Diameter | 0.361 - 0.400 in |
Length | 19 in | Material | Steel |
Color/Finish | Galvanized | Color Code | Yellow |
Packaging Quantity | 50/Pack |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |