Abbotsford
undra20

UNDERGROUND DEVICES RA20 Arm 20 in L 250 lb

Price $143.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:RA20

Description

Arm made from 50% glass reinforced nylon or a non-metallic. It has equal mechanical strength, thermal resistance, chemical resistance, dielectric strength and physical properties. For use with heavy duty non-metallic cable racks.

Specifications

Brand Name Underground Devices Item Name Arm
Type Standard Length 20 in
Working Load Limit 250 lb For Use With Heavy Duty Non-Metallic Cable Rack

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought