
CIRCA METALS 5/8 inch x 8 inch Hydel Square Head Machine Bolt with Nut
Description
Top of the line! Rugged gloves combine exceptional comfort, flexibility and durability. Grain deer palm, thumb and forefinger. T-50 3-ply KEVLAR® stitched. Split leather back. 4 inch pearl cuff.
Specifications
Brand Name | Hydel | Item Name | Machine Bolt with Square Nut |
Thread Size | 5/8 in | Thread Length | 4 in |
Overall Length | 8 in | Head Style | Square |
Packaging Quantity | 50/Pack | Standards | ISO 9001:2000 Certified |
UPC | 620757074088 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |