
FAS Power Telescoping Box Brackets
Description
Versatile box brackets for every application. Cablofil® box brackets are available for walls, floors and for concrete block walls. Easy to use components make prefabrication of electrical assemblies for branch circuit wiring simple and cost effective. Cablofil box brackets in many cases are adjustable to fit multiple wall thicknesses and depths reducing the number of parts needed on the jobsite. Making Cablofil box brackets the perfect choice for projects with tight schedules.
Specifications
Brand Name | Cablofil | Item Name | Bracket |
Material | Steel | Type | Fastener |
Dimensions | 18 in L x 2 in W x 2 in H | Color/Finish | Galvanized |
For Use With | 11 - 18 in Telescoping Box | Standards | UL Listed |
Application | For Mounting Boxes or For Cable Support | UPC | 800388248618 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |