Abbotsford
eria1bf0gtc

ERICO A1BF0GTC CADDY® ALL-IN-ONE Between-Stud Without Mud Ring, Single Box

Price $34.5789 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:A1BF0GTC

Description

KEY FEATURES AND BENEFITS:• Provides the flexibility to add a mud ring for non-standard drywall thicknesses• Box remains fixed in place when mud ring is removed• Pre-bent tabs on support bracket help to quickly square assembly to stud• Center marks provide easy height positioning• Includes multiple 1/2” and 3/4” knockouts on each side of the box• Works with standard US and Canadian mud rings


Provides the flexibility to add a mud ring for non-standard drywall thicknesses

Box remains fixed in place when mud ring is removed

Pre-bent tabs on support bracket help to quickly square assembly to stud

Center marks provide easy height positioning

Includes multiple 1/2" and 3/4" knockouts on each side of the box

Works with standard US and Canadian mud rings

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Between-Bracket Material Steel
Type All-in-One Application Datacom and Low Voltage; Electrical Fixing and Fastening
UPC 782856794899

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought