×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabssfsg16a

ABB SSF-SG16A Steel City® Adjustable Box Bracket

Price $8.8082 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-SG16A

Description

STEEL CITY® Screw gun box bracket, 1-1/2 or 2-1/8 inch box depth.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Adjustable Bar Bracket Material Steel
Type Clips Dimensions 16 in L
Color/Finish Silver For Use With 1-1/2 in and 2-1/8 in Deep Outlet Boxes
Standards UL Listed in File Number E13938 Application Suitable for Built-in Installation Box
UPC 785991014891

Packages

1 - UNIT - 1 24 - UNIT = 24 50 - UNIT = (50) 1440 - UNIT = 1440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok