
ABB 4-11/16 inch Square Outlet Box
Description
PRODUCT FEATURES:- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support.- Width: 4-11/16 inches- Depth: 2-1/8 inches- Volume: 42 cubic inches- Material: Steel- Concentric knockouts- Raised ground screw
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Box | Type | 22-Inlet, 1-Outlet |
Length | 4-11/16 in | Width | 119.1 mm |
Depth | 54 mm | Cubic Capacity | 42 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall, Ceiling | Gangable | True |
Standards | CSA 5043 | UPC | 622538412416 |
Packages
30 - UNIT = (30) | 720 - UNIT - 720 |