
ABB 24 inch Steel City Adjustable Box Bracket
Description
STEEL CITY® Screw gun box bracket, 1-1/2 or 2-1/8 inch box depth.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Adjustable Bar Bracket | Material | Steel |
Type | Clips | Dimensions | 24 in L |
Color/Finish | Silver | For Use With | 1-1/2 in and 2-1/8 in Deep Outlet Boxes |
Standards | UL Listed in File Number E13938 | Application | Suitable for Built-in Installation Box |
UPC | 785991014907 |
Packages
50 - UNIT = (50) | 770 - UNIT = 770 |