
IPEX 2-Gang Scepter F Series Blank Cover c/w Gasket, Grey
Description
Blank cover, Comes with gasket, Scepter®, F series gang plate.
Specifications
Brand Name | Ipex | Item Name | Blank Cover Plate with Gasket |
Type | DBL GANG COV. PLATE BLANK | Material | PVC |
Number of Gangs | 2 | Color | Gray |
Finish | Untreated | Mounting Type | Screw |
Standards | CSA C22.2 No. 18.2, CSA C22.2 No. 85, UL 514C | UPC | 622454269101 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |