Abbotsford
scefdu2

IPEX 2-Gang Scepter F Series Double Gang Deep Box, Blank

Price $27.0807 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077649
Documents Documents

Description

Scepter® Blank gang box, 2 gang, PVC, no hubs, grey.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FD Blank Outlet Box Type 2-Outlet, Rectangular
Number of Gangs 2 Material PVC
Color Gray Mounting Type Wall, Ceiling
Standards UL 514C, CSA C22.2 No. 85 Application Indoor and Outdoor Applications
UPC 622454315174

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought