
HUBBELL FSRG 1-Gang F Series Device Box Neoprene Cover Gasket
Description
F series device box neoprene cover gaskets offers a wide range of temperatures and durability and resists degradation more than natural or synthetic rubber.Neoprene rubber replacement gasket for covers.
Specifications
Brand Name | Hubbell | Sub Brand | Killark |
Item Name | Single Gang Gasket | Type | Non-Reversing |
Material | Neoprene | Series | F |
Color | Black | Finish | Powder Epoxy Paint |
Dimensions | 2-13/16 in W x 4-9/16 in H | For Use With | Device Box |
Standards | UL Listed, CSA Certified | Application | Standard and Hostile Locations, Single Gang Cover |
UPC | 783936190426 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |