Abbotsford
kilvjbc

HUBBELL VJBC VJ Series VJBC Weatherproof Outdoor Blank Cover with Mount Screws

Price $16.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VJBC
Documents Documents

Description

APPLICATIONS:• Cover mounting centers are 3-1/2" and will accommodate 4" round or octagonal box covers and devices. Screw holes are 8-32 sizeMATERIAL:• Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating

Specifications

Brand Name Killark Sub Brand Killark
Item Name Blank Cover Type Round
Diameter 4 in Depth 1/4 in
Material Copperfree Aluminum Series VJ
Finish Powder Epoxy Paint Mounting Type Screw
For Use With VJ Series Outlet Boxes Includes Mounting Screws
Standards CSA File Number LR11852, UL File Number E30107, UL File Number E3397 UPC 783936770017

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10