
IPEX 3/4 inch Scepter Plug Knock Outside
Description
KO15 3/4 KNOCK-OUT PLUG SCEPTER
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Knockout Plug | Connection Size | 3/4 in |
Material | PVC | Color | Gray |
Type | Non-Corrosive | For Use With | Octagonal Boxes |
UPC | 622454770553 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |