
RACK-A-TIERS 1 inch KO Plastic Knockout Filler (25/Bag), Grey
Description
Fits thin (1/32") and thick (1/8") wall thickness.FEATURES & BENEFITS:• No tools required• Snap in with ease• Snap out with ease• Non-conductive, safer
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Knockout Filler | Connection Size | 1 in |
Material | Plastic | Color | Grey |
Finish | Coated | Type | Home Improvement & Commercial Supplies - Electrical |
UPC | 625912921009 |
Packages
25 - UNIT - (25) |