![goufsm44100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250415933.jpg?preset=medium)
MERSEN FSM44/100 1000VAC/DC 44/100Amp Mersen Midget Multi-Meter Fuse
Description
Mersen has developed a true 1000VAC/DC fuse designed to protect both analog and digital multi-meters. These fuses cover all the industry's multi-meter requirements in three easy to use amperage ratings. Good for 1000 volts AC and DC, the FSM line of Ferraz Shawmut fuses are designed for the power electronics metering and controls market.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Multi-Meter Fuse |
Type | Fast Acting | Voltage Rating | 1000 VAC |
Amperage Rating | 0.44 A | Interrupt Rating | 20 kA |
Fuse Class | Midget | Mounting Type | Clip |
Construction | Glass Melamine | Standards | UL 2481, UL File Number E60314 |
Application | For Protection of Multi-Meters | UPC | 782001326654 |
Packages
10 - UNIT - (10) |