![giast3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140860.jpg?preset=medium)
GIANTECH PLASTIC 3-Gang Vapour Barrier Bag, Soft
Description
Soft triple vapour barrier. Fit most of metal and plastic 3 gangs boxes.
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Type | Soft, 3-Gang | Length | 9 in |
Width | 8 in | Material | Plastic |
Thickness | 2-3/4 in | Color | Clear |
For Use With | Most of the Metal and Plastic Boxes | Packaging Quantity | 100/Box |
Application | For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations |
Packages
100 - UNIT - (100) |