Abbotsford
scepmk412

IPEX 077940 Pole Mounting Kit JUNCTION BOX POLE MOUNT KIT Galvanized Steel

Price $93.8513 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077940
Documents Documents

Description

The PMK4-12 pole mount kit facilities a quick and easy installation of a JBX junction box onto a pole, such as an outdoor utility power pole. The PMK4-12 pole mount kit is specifically designed for use with Scepter JBX junction boxes. This universal kit accommodates junction box sizes 442 to 12128 for the secure attachment of JBX boxes to all types of poles. The PMK4-12 kit is shipped with two identical sets of brackets with all hardware for fastening to the JBX box and two sets of metal straps for securing to the pole. The PMK4-12 can be used on wooden, concrete, steel and fiberglass poles of round, square and octagonal shape up to 15 inch in diameter. The brackets are constructed of plated galvanized steel and supplied with stainless steel hardware and straps providing robustness and suitable for indoor or outdoor installations.

Specifications

Brand Name Ipex Item Name Pole Mounting Kit
Type JUNCTION BOX POLE MOUNT KIT Material Galvanized Steel
Includes #2 Phillips Screwdriver, Ratchet, M10 Box Wrench, M8 Socket Application For Mount Scepter Junction Box
UPC 622454426689

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought