
HUBBELL 3/4 inch Burndy VERSITAIL Structural Steel Grounding Connector
Description
Structural Steel Grounding Connector; Accommodates: 4/0 AWG; 3/4" Rod; Copper Coated; Nickel Plated
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Versitail™ |
Item Name | Grounding Connector | Type | 45° |
Conductor Type | Stranded Copper | Conductor Size | 250 - 500 kcmil, 4/0 AWG |
Rod Size | 3/4 in | Material | Hot Rolled Low Carbon Steel |
Series/Model | GSTUD-HY | Finish | Nickel Plated |
Dimensions | 3/4 in Dia x 5.81 in L x 0.51 in T | For Use With | 0.76 in Pipe |
Standards | RoHS Compliant | Application | For Compression Connectors And Mechanical Connectors |
UPC | 781810220900 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |