
ABB 4 inch x 4 inch x 1-1/2 inch 21 Cu.In. Iberville Square Extension Ring
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Extension Ring | Type | Square |
Height | 101.6 mm | Width | 101.6 mm |
Depth | 38 mm | Material | Steel |
Color/Finish | Silver | Mounting | Hollow Wall |
Cubic Capacity | 21 in³ | Standards | CSA 5043 |
UPC | 622538034557 |
Packages
50 - UNIT = (50) | 60 - UNIT = 60 | 900 - UNIT = 900 |