
ABB 4 inch Iberville Extension Concrete Ring
Description
The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Extension Ring | Type | Square |
Height | 4 in | Width | 4 in |
Depth | 2-1/8 in | Material | Steel |
Color/Finish | Silver | Mounting | Hollow Wall |
Cubic Capacity | 30 in³ | Standards | CSA 5043 |
UPC | 622538411402 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 40 - UNIT = (40) | 2700 - UNIT - 2700 |