Abbotsford
cov52c491

ABB 1-Device 1 inch Raised IBERVILLE Square Cornered Tile Cover, Steel

Price $19.3458 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC52C49-1

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cornered Tile Cover Type 1-Unit, 1 in Raised
Length 4 in Width 101.6 mm
Depth 25.4 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Screw, Horizontal and Vertical
Standards CSA 5043 UPC 622538056337

Packages

2 - UNIT = 2 10 - UNIT = (10)