
ABB 4 inch Hole 1/2 inch Conduit Knockout IBERVILLE Round Cover Plate
Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Round Cover | Type | 1-Unit, Flat |
Diameter | 4 in | Width | 101.6 mm |
Material | Steel | Number of Outlets | 1 |
Color | Silver | Mounting Type | Horizontal |
Standards | CSA 5043 | UPC | 622538421258 |
Packages
50 - UNIT = (50) | 100 - UNIT - 100 | 5000 - UNIT = 5000 |