Abbotsford
box54561

ABB 4 inch x 4 inch x 3-1/2 inch 42.0 Cu.In. Iberville Concrete Ring

Price $20.7310 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI54561

Description

The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Concrete Ring Type 13-Inlet
Length 4 in Width 101.6 mm
Depth 3-1/2 in Cubic Capacity 42 in³
Material Steel Finish Galvanized
Color Silver Number of Knockouts 8
Standards CSA 5043 UPC 622538411358

Packages

20 - UNIT = (20) 50 - UNIT = 50 3000 - UNIT - 3000
Customers who bought this item also bought