
ABB 4 inch x 4 inch x 4 inch 48 Cu.In. Iberville Concrete Ring
Description
The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Concrete Ring | Type | 13-Inlet |
Length | 4 in | Width | 101.6 mm |
Depth | 4 in | Cubic Capacity | 48 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Number of Knockouts | 8 |
Standards | CSA 5043 | UPC | 622538411365 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 8000 - UNIT = 8000 |