
ABB 4 inch x 4 inch x 1-1/2 inch 15.0 Cu.In. Iberville Extension Ring With Ground Screw
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Extension Ring | Type | Octagonal |
Height | 4 in | Width | 4 in |
Depth | 1-1/2 in | Material | Steel |
Color/Finish | Silver | Mounting | Hollow Wall |
Cubic Capacity | 15 in³ | Standards | CSA 5043 |
UPC | 622538411211 |
Packages
50 - UNIT = (50) | 7000 - UNIT = 7000 |