
RAB DESIGN LIGHTING 2 Hole 4 inch RAB Design Gasket Aluminium Round Blank Cover
Description
Round blank stamped cover made of aluminium.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Blank Cover | Type | Round |
Diameter | 4-1/4 in OD, (2) 0.24 in Hole | Material | Stamped Aluminum |
Thickness | 0.05 in | Includes | (1) Cork Gasket |
Standards | CSA Certified | Application | For Industrial or Commercial use |
UPC | 061184086594 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |