Abbotsford
wrm880m3

WIREMOLD 880M3 3-Gang Omnibox Series Shallow Steel Floor Box

Price $207.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:880M3

Description

OmniBox™ Series shallow floor box. Top guard protection. Fully adjustable box. Three-gang configurations, maximum flexibility. Flush activation assemblies for carpet and tile. Datacom connectivity options. OmniBox floor box series provides an excellent activation solution for applications where single service is required in open space areas. The floor box is offered in a stamped steel construction, designed to be installed in above-grade concrete floor applications and to meet a wide range of market requirements. 1/2 x 3/4 inch conduit openings. Applications: schools, financial institutions and commercial office buildings.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Shallow
Length 12 in Width 4-13/16 in
Depth 2-15/32 in Cubic Capacity 126 in³
Number of Gangs 3 Material Steel
Color Black/Brass/Brown/Silver Mounting Type In-Concrete
Series/Model OmniBox Gangable Yes
Cable Entry Through Floor Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC
Application For Commercial and Office Use UPC 786564221746

Packages

1 - UNIT - 1