Abbotsford
wrmrfba4r30

WIREMOLD RFBA4R30 4-Gang Floor Box - Above Grade

Price $285.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBA4R30

Description

Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. Available in 2-, 4-, 6- and 10-gang models with a variety of covers, colors and profiles.* Installs in tile, stone, carpet, terrazzo, wood and polished concrete. Perfect for many applications, including schools, financial institutions, commercial office buildings, hospitality and residential.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Indoor
Width 11.937 in Depth 3.0 in
Number of Gangs 4 Material Steel
Number of Knockouts 20 Series/Model RFB
Cable Entry 2 in Standards Buy American Compliant
Application For Schools, Financial Institutions, Commercial Office Buildings, Hospitality and Residential UPC 786564105411

Packages

1 - UNIT - 1
Substitutes to this product