Abbotsford
hub856

HUBBELL 856 4-11/16 inch Square Cover

Price $19.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:856
Documents Documents

Description

4-11/16 in. Square Cover, Exposed Work, GFCI or Decorator Device.FEATURES:- RACO® exposed work covers include required hardware for mounting the receptacle(s)- RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions- Used in finish wall applications- Pre-galvanized steel construction- For indoor use- UL Listed


RACO® exposed work covers include required hardware for mounting the receptacle(s)

RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners

Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Used in finish wall applications

Pre-galvanized steel construction

For indoor use

UL Listed

Specifications

Brand Name Raco Sub Brand RACO
Item Name Single Receptacle Cover Type 1/2 in Raised, Square, Drawn, Exposed Work
Length 4-11/16 in Width 4.688 in
Material Pre-Galvanized Steel Number of Gangs 2
Nominal Capacity 10.3 in³ Number of Outlets 1
Color Gray Finish Unpainted
For Use With GFCI or Decorator Device Standards UL Listed
Application For Electrical Distribution UPC 501690085600

Packages

10 - UNIT - (10)
Customers who bought this item also bought