
HUBBELL SS309D FRPT Pedestal Series
Description
FRPT Pedestal plate made of satin anodized aluminium. Duplex opening.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Above Floor Service Fittings |
Item Name | Pedestal Plate | Type | 2-Single Opening, Fabricated, Rectangular, Standard |
Length | 4.000 in | Width | 2.520 in |
Cubic Capacity | None | Number of Gangs | 1 |
Material | Stainless Steel | Finish | Smooth |
Color | Natural | Mounting Type | Screw |
Standards | UL 514 | Application | For Duct Outlet, In-Floor Delivery Systems |
UPC | 783585136301 |
Packages
1 - UNIT - 1 |