Abbotsford
appgk125150n

EGS 1-1/4 inch -1-1/2 inch Appleton Form 85 Unilet Conduit Outlet Body Gasket, Neoprene

Price $10.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GK125150N

Description

Form 35 Gasket, Trade Size: 1-1/4, 1-1/2 IN, Material: Neoprene, Standard: UL 514A And 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum, IMC, And EMT Conduit

Specifications

Brand Name Appleton Sub Brand Unilet
Type Solid gasket for use with Form 85 conduit bodies Standards UL Standard: 514A 514B, UL Listed: E2527, CSA Standard: C22.2 No.18.3, CSA Certified: 065183
Application For use with 1.25 and 1.50 inch Form 85 conduit bodies. Seals and protects. UPC 781381433402

Packages

25 - UNIT - (25)
Customers who bought this item also bought