Abbotsford
arlfs8161

ARLINGTON INDUSTRIES FS8161GC 1-Gang Flat Surfaces Weatherproof FS Boxes, White

Price $10.5684 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FS8161GC

Description

Weatherproof FS Boxes One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name FS Outlet Box
Type 1-Unit Length 5.093 IN
Width 3.312 in Depth 2.174 IN
Material Plastic Finish Enamel Painted, Matte
Color White Mounting Type Surface, Vertical
Standards UL and CSA UPC 018997090096

Packages

25 - UNIT - (25)
Customers who bought this item also bought