
ABB 1 inch x 3/4 inch 2-Gang Iberville Ocal FS Box Shallow
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | FS Box | Type | Rectangular, 1-Inlet, Weatherproof |
Length | 111.1 mm | Width | 119.1 mm |
Depth | 47.6 mm | Cubic Capacity | 26 in³ |
Number of Gangs | 2 | Material | Cast Aluminum |
Finish | Untreated | Color | Other |
Mounting Type | Wall/Ceiling, Screw | Gangable | True |
Cable Entry | 3/4 in Hub | Standards | 5043 |
UPC | 622538813121 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 900 - UNIT = 900 |