![ibvfscc1g34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958630.jpg?preset=medium)
ABB 3 inch x 3/4 inch Hub Size 1-Gang FSCC Series 1-7/8 inch Deep Metallic Box, Cast Aluminum
Description
Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 3 Hubs.
Specifications
Brand Name | ABB | Item Name | FSCC Weatherproof Box |
Type | 3-Inlet, Rectangular, Shallow | Length | 109.855 mm |
Width | 71.4 mm | Depth | 47.6 mm |
Cubic Capacity | 14 in³ | Number of Gangs | 1 |
Material | Cast Aluminum | Finish | Untreated |
Color | Other | Mounting Type | Wall/Ceiling |
Cable Entry | 3/4 in Hub | Standards | CSA 5043 |
UPC | 622538813725 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1080 - UNIT = 1080 |