
ABB C2SS2-10B-20 2NO 2-Position Maintained Compact Non-Illuminated Selector Switch, Black
Description
Two Position Maintained Non-Illuminated Selector Switch, 2 NO, Black Plastic Bezel, Color Black, Actuator Position is Maintained at A and C.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Compact, Short Handle | Amperage Rating | 1 A at 220/240 VAC, 1.5 A at 24/127 VAC, 0.02 A at 125 VDC, 0.3 A at 24 VDC |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Short Handle | Contact Configuration | 2 NO |
Color | Black | Series/Model | C2SS |
Degree of Protection | IP69K, IP20 | Bezel Material | Black Plastic |
Dimensions | 0.072 m L x 0.03 m W x 0.03 m H | Mounting Type | Horizontal |
Temperature Rating | -25 to 70 °C Operation, -30 to 85 °C Storage | Standards | EU Directive 2011/65/EU, UL Listed |
Application | For use with control panels | UPC | 888614210516 |
Packages
10 - UNIT - (10) |