
ABB 3 inch Iberville Knock Outside Gang Box Deep Steel Stud w Cable Clamp
Description
Steel stud boxes have 1-1/2 inch recessed brackets for 2-1/2 inch and 3-5/8 inch steel studs. The wrap around bracket will adjust to any minor steel stud variation and is pre-positioned for two layers of 5/8 inch drywall. For armoured or non-metallic sheathed cable. No other clips, screws or other fasteners required. Factory installed brackets assure proper positioning. Can be installed either side of a steel stud.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 1-Outlet, Rectangular |
Length | 3 in | Width | 50.8 mm |
Depth | 3 in | Cubic Capacity | 18 in³ |
Material | Steel | Finish | Untreated |
Color | Silver | Standards | CSA 5043 |
UPC | 622538128706 |
Packages
20 - UNIT = (20) | 100 - UNIT = 100 |