
RAB DESIGN LIGHTING 3 inch x 1/2 inch RAB Design ZInc Conduit Entry Rectangular Box, Silver/Gray
Description
Weatherproof single gang die cast aluminium box with two flex lug for wall or pole mounting of outdoor outlets, sensor or floods. It is made of die cast aluminium with three entry holes.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Rectangular Box | Type | 3-Inlet |
Material | Zinc | Color | Gray |
Mounting Type | Wall/Ceiling, Screw | Cable Entry | 3 x 1/2 in Conduit |
For Use With | (3) 1/2 in Threaded Conduit | UPC | 061184084460 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 15 - UNIT - 15 |