Abbotsford
appgrue100

EGS 1 inch GRUE-100 Series Universal Junction Box

Price $128.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRUE100

Description

Appleton GR/GRF explosion-proof outlet boxes complies with a wide range of classified area requirements. Corrosion-resistant ideal indoors or outdoors. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. GR boxes offers ten hub arrangements.GRF boxes have integral mounting flange. Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers.Internally threaded body with externally threaded cover.Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit Nema 3&4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Item Name Outlet Box
Type 5-Inlets, Round, Explosionproof, Universal Length 3 in
Depth 78 mm Material Malleable Iron
Finish Galvanic/Electrolytic Zinc Plated Color Gray
Mounting Type Wall/Ceiling Cable Entry (5) 1 in Hub
UPC 781381088312

Packages

1 - UNIT - 1 2 - UNIT - 2