
EGS 1g 1 inch Appleton Box Feed Thru Hub Class i Division 1 Aluminum
Description
ECS series mounting boxes are complete with feed-thru hubs, mounting feet, ground screw and close-up plug for dead-end use.
Specifications
Brand Name | Emerson | Item Name | Mounting Box |
Type | 1-Inlet, Rectangular | Width | 95.3 mm |
Depth | 76.2 mm | Number of Gangs | 1 |
Material | Aluminum | Color | Black |
Mounting Type | Universal | Gangable | True |
Cable Entry | 1 in Hub | UPC | 781381281430 |
Packages
1 - UNIT - 1 |