![appecs1754x](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382128.jpg?preset=medium)
EGS 3/4 inch 1G Appleton Feed Thru Hub Class i Division 1 Box Aluminum
Description
ECS series mounting boxes are complete with feed-thru hubs, mounting feet, ground screw and close-up plug for dead-end use.
Specifications
Brand Name | Emerson | Item Name | Mounting Box |
Type | Feed-Thru, 1-Inlet, Rectangular, Sealable | Width | 95.3 mm |
Depth | 76.2 mm | Number of Gangs | 1 |
Material | Aluminum | Color | Black |
Mounting Type | Universal | Gangable | False |
NEMA Rating | NEMA 4X | Cable Entry | 3/4 in Thread |
UPC | 781381364041 |
Packages
1 - UNIT - 1 |