Abbotsford
appecskf1

EGS ECSK-F1 20Amp 120V/277V 1-Pole Front Operated Factory Sealed Toggle Switch

Price $316.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECSK-F1

Description

Explosionproof, Dust-Ignitionproof, Factory Sealed Toggle Switch.

Specifications

Brand Name Appleton Item Name Cover Assembly
Mounting Type Surface For Use With 1-Pole 20 A 277 VAC Front Operated Factory Sealed Toggle Switch
UPC 781381947480

Packages

1 - UNIT - 1
Customers who bought this item also bought