
ARLINGTON INDUSTRIES FSR404SRD 4x4 Plated Steel Box, Red
Description
FEATURES AND BENEFITS• Non-metallic and steel versions in red are ideal for installations of fire alarms or signaling devices• 1/2” and 3/4” knockouts• Spring clip holds box securely against wall when screws are tightened• Weight rating: 6 lbs for walls; 10 lbs for ceilings• Non-metallic boxes include (2) NM94 cable connectors• †2-hour fire rating
Specifications
Brand Name | Arlington | Item Name | Box |
Length | 4-1/4 in | Width | 4.185 in |
Depth | 2.815 in | Cubic Capacity | 27.5 in³ |
Number of Gangs | 2 | Material | Steel |
Finish | Plated | Color | Red |
Gangable | Yes | Cable Entry | 1/2, 3/4 in |
Standards | UL Listed, CSA Certified | Application | For Retrofit Construction and Ideal for Installations of Fire Alarms or Signaling Devices |
UPC | 018997005991 |
Packages
25 - UNIT - (25) |