
ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch Iberville Knockout Box Side Bracket
Description
The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | Rectangular, 1-Outlet, 4-Inlet |
Length | 76.2 mm | Width | 50.8 mm |
Depth | 63.5 mm | Cubic Capacity | 12.5 in³ |
Material | Steel | Finish | Continuously Galvanized |
Color | Silver | Mounting Type | Hollow Wall |
Standards | CSA 5043 | UPC | 622538414335 |
Packages
50 - UNIT = (50) |