![box2104lms](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196157.jpg?preset=medium)
ABB 2-1/2 inch 1-Gang Iberville Deep ICF Device Box
Description
Boxes for ICF construction.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | Single, 1-Outlet, Rectangular |
Length | 3 in | Width | 2 in |
Depth | 2-1/2 in | Cubic Capacity | 12.5 in³ |
Number of Gangs | 1 | Material | Steel |
Color | Silver | Mounting Type | Hollow Wall, Loomex/BX |
Includes | Screws | Standards | CSA 5043 |
UPC | 622538128546 |
Packages
25 - UNIT - (25) | 175 - UNIT - 175 | 3430 - UNIT - 34300 |