
ABB 2-1/2 inch Deep 2G Iberville LX/BX Iberville ICF Device Box
Description
Boxes for ICF construction.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | Single, 2-Outlet, Rectangular |
Length | 3 in | Width | 3-1/4 in |
Depth | 2-1/2 in | Cubic Capacity | 25 in³ |
Number of Gangs | 2 | Material | Steel |
Color | Silver | Mounting Type | Hollow Wall, Loomex/BX |
Includes | Screws | Standards | CSA 5043 |
UPC | 622538128553 |
Packages
20 - UNIT - (20) | 3300 - UNIT - 3300 |