
ABB CI2104-LSS-4X BOX 2 1/2in 4G STL STUDNON GANG
Description
Non-gangable device box 3 inches height x 7-3/8 inches width x 2-1/2 inches depth 50 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for nonmetallic sheathed cable or armoured cable. With integral support bracket. 4 gang.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 4-Outlet |
Length | 3 in | Width | 7-3/8 in |
Depth | 2-1/2 in | Cubic Capacity | 50 in³ |
Material | Steel | Color | Silver |
For Use With | Non-Metallic Sheathed Cable or Armoured Cable | Standards | CSA 5043 Certified |
Application | For non metallic sheathed cable or armoured cable | UPC | 622538130396 |
Packages
8 - UNIT - (8) |