
HUBBELL 1/2 inch Killark SWB Series Device Body for Use with XCS/XS/XT Cover Assemblies
Description
SWB series control device bodies for use with XCS/XS/XT cover assemblies, 1 gang.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Device Box | Type | 1-Outlet, 1-Inlet, Explosionproof, Rectangular |
Length | 149 mm | Width | 76 mm |
Depth | 57 mm | Cubic Capacity | 22 in³ |
Material | Cast Aluminum | Color | Gray |
Number of Knockouts | 1 | Mounting Type | Ceiling/Wall/Screw |
Gangable | Yes | Cable Entry | 1/2 in NPT Hub |
Temperature Rating | -40 to 75 °C | For Use With | XCS/XS/XST Cover Assemblies |
Standards | UL 514 Listed | Application | Industrial/Commercial |
UPC | 783936630014 |
Packages
1 - UNIT - 1 |