
HUBBELL 3/4 inch Killark SWB Series Device Body for Use with XCS/XS/XT Cover Assemblies
Description
Device bodies are cast copper-free aluminum alloy. Cast conduit hub 3/4 feed-thru in single gang. Internal ground screw.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Device Box | Type | Rectangular |
Length | 5-7/8 in | Width | 3 in |
Depth | 2-1/4 in | Cubic Capacity | 24 Cubic Inches |
Number of Gangs | 1 | Material | Aluminum |
Color | Gray | Mounting Type | Wall |
Cable Entry | Through Hub | Standards | UL Listed, CSA Certified |
Application | Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors | UPC | 783936630052 |
Packages
1 - UNIT - 1 | 720 - SKID - 720 |