HUBBELL 1/2 inch Hub VJ series Aluminum Outlet Box
Description
VJ series outlet boxes are for standard and hazardous locations. Its round shape is available in three depths, for use as splice boxes and for hanging pendant fixtures. Optional thread hub or blank covers are available.Complies with NEMA 3, 4, and IPX6 (when gasketed). Supports up to 125 pounds.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Outlet Box | Type | Round |
Length | 4-1/2 in | Width | 4-1/2 in |
Depth | 2-1/4 in | Cubic Capacity | 25 in³ |
Material | Copperfree Aluminum | Finish | Powder Epoxy Paint |
Color | Gray | NEMA Rating | NEMA 3, 4, and IPX6 |
Cable Entry | 1/2 in Hub | Standards | UL Listed, CSA Certified |
Application | For Hanging Pendant Fixtures by using Hub Covers, or by Using a VBA Plate will take VFC Fixture Caps | UPC | 783936780078 |
Packages
1 - UNIT - 1 |