
ABB 8-1/2 inch Superstrut Galvanized Bracket Steel, Gold
Description
SUPERSTRUT® bracket manufactured from hot rolled carbon steel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Bracket | Material | Steel |
Type | 90° | Load Capacity | 3.33 kN |
Dimensions | 8-1/2 in L x 41.275 mm W x 101.6 mm H | Color/Finish | Gold Galvanized/Standard |
Application | For use in Metal Framing Applications | UPC | 616013258774 |
Packages
15 - UNIT = (15) | 3780 - UNIT = 3780 |